Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CBB4MAU14AC02.20

4.00CBB4MAU14AC02.20

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269363
  • 4MA Series Cylinder
  • 4 in Bore x 2.2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.4.00CBB4MAU14AC02.20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 2.2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Temperature Range [Max] 165 °F
End Type Single Rod
Mounting Style Description Cap Fixed Clevis
Bumpers w/o Bumpers
Cylinder Style Tie Rod, NFPA
Cushions Cushioned, Both Ends
Pressure [Max] 250 psig
Seal Type Lipseal
Rod End Thread 3/4-16
Corrosion Resistant Yes
Rod End Style Male, Small
Temperature Range [Min] -10 °F
Mounting Style Code BB
Filter Media Filtered Air
Magnetic Ring Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MP1
Cylinder Bore Size 4 in
Rod Diameter 1 in
Series 4MA
Port Size 1/2
Piston No. 1
Rod Thread Type UNF
Cylinder Material Clear Anodized Aluminum Alloy
Port Type NPTF
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Seal Material Nitrile
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison