
Parker Hannifin Corp.
4.00CBB4MA2RV14MC07.87
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116248039


- 4MA Series Cylinder
- 4 in Bore x 7.87 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Corrosion Resistant | Yes |
Rod Thread Type | Metric |
Port Type | BSPP |
Mounting Style | MP1 |
Temperature Range [Min] | -10 °F |
Rod End Style | Male, Small |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | No |
Temperature Range [Max] | 250 °F |
Piston No. | 1 |
Mounting Style Code | BB |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Cushions | Cushioned, Both Ends |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Cap Fixed Clevis |
Port Size | G 1/2 |
Piston Material | Aluminum |
End Type | Single Rod |
Rod Diameter | 1 in |
Bumpers | w/o Bumpers |
Rod End Thread | M20 x 1.5 |
Cylinder Bore Size | 4 in |
Series | 4MA |
Filtration Requirement | 40 micron |
Seal Material | Fluorocarbon |
Lube Specification | Non Lube Design |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Weight | 0.0 LB |
