Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CB4MA3U14AC02.00

4.00CB4MA3U14AC02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116248446
  • 4MA Series Cylinder
  • 4 in Bore x 2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Angle Mount
  • Cushioned, Cap End
+ Show More + Show Less
Parker Hannifin Corp.4.00CB4MA3U14AC02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Angle Mount
Cylinder Bore Size 4 in
Pressure [Max] 250 psig
Rod End Style Male, Small
Port Size 1/2
Filter Media Filtered Air
Port Type NPTF
Rod End Thread 3/4-16
Filtration Requirement 40 micron
Seal Type Lipseal
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Bumpers w/o Bumpers
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Description Side End Angle
Cylinder Style Tie Rod, NFPA
End Type Single Rod
Piston No. 1
Cushions Cushioned, Cap End
Mounting Style Code CB
Rod Diameter 1 in
Seal Material Nitrile
Lube Specification Non Lube Design
Temperature Range [Max] 165 °F
Corrosion Resistant Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Piston Material Aluminum
Mounting Style MS1
Series 4MA
Magnetic Ring Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison