
- 4MA Series Cylinder
- 4 in Bore x 3 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Rod End Thread | 7/8-14 |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Mounting Style Code | C |
Cushions | Noncushioned |
Cylinder Bore Size | 4 in |
Filter Media | Filtered Air |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Rod End Style | Male, Intermediate |
Corrosion Resistant | Yes |
Mounting Style Description | Side Lug |
Pressure [Max] | 250 psig |
Temperature Range [Max] | 165 °F |
Port Size | 10 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | Yes |
Lube Specification | Non Lube Design |
Mounting Style | MS2 |
Port Type | SAE |
Rod Diameter | 1 in |
Piston No. | 1 |
Bumpers | w/o Bumpers |
Seal Material | Nitrile |
Series | 4MA |
Weight | 0.0 LB |
