
Parker Hannifin Corp.
4.00C4MA3R155A20.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116248545


- 4MA Series Cylinder
- 4 in Bore x 20 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Mounting Style | MS2 |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Seal Material | Nitrile |
Rod Diameter | 1 in |
Piston Material | Aluminum |
Port Type | BSPP |
Cushions | Noncushioned |
Bumpers | w/o Bumpers |
Mounting Style Code | C |
Lube Specification | Non Lube Design |
Filter Media | Filtered Air |
End Type | Single Rod |
Piston No. | 1 |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 4 in |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | Yes |
Mounting Style Description | Side Lug |
Port Size | G 1/2 |
Weight | 0.0 LB |
