
Parker Hannifin Corp.
4.00BE4MA3B38A12.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116248220


- 4MA Series Cylinder
- 4 in Bore x 12 in Stroke
- Rc1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Pressure [Max] | 250 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston Material | Aluminum |
Series | 4MA |
Mounting Style Code | BE |
Cylinder Bore Size | 4 in |
Magnetic Ring | Yes |
Seal Type | Lipseal |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Piston No. | 3 |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Cushions | Noncushioned |
Bumpers | w/o Bumpers |
Mounting Style | MP4 |
Rod Diameter | 1 3/8 in |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Filtration Requirement | 40 micron |
Lube Specification | Non Lube Design |
Port Size | Rc1/2 |
Rod End Style | Male, Intermediate |
Rod End Thread | 1 1/4-12 |
Temperature Range [Max] | 165 °F |
Port Type | BSPT |
Mounting Style Description | Cap Detachable Eye |
Weight | 0.0 LB |
