
Parker Hannifin Corp.
4.00BC4ML3U14A12.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116248362


- 4ML Series Cylinder
- 4 in Bore x 12 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Piston Material | Aluminum |
Magnetic Ring | Yes |
Lube Specification | Non Lube Design |
Series | 4ML |
Mounting Style | MP2 |
Pressure [Max] | 400 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 1/2 |
Mounting Style Code | BC |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Cap Detachable Clevis |
Port Type | NPTF |
Bumpers | w/o Bumpers |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Thread | 3/4-16 |
Cushions | Noncushioned |
Rod End Style | Male, Small |
Temperature Range [Max] | 165 °F |
Piston No. | 1 |
Seal Type | Lipseal |
Rod Thread Type | UNF |
Cylinder Bore Size | 4 in |
Rod Diameter | 1 in |
Filter Media | Filtered Hydraulic Oil |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
