
Parker Hannifin Corp.
4.00BC4MADR14A08.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116248344


- 4MA Series Cylinder
- 4 in Bore x 8 1/2 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Rod End Style | Male, Small |
Temperature Range [Max] | 165 °F |
Cylinder Bore Size | 4 in |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Cap Detachable Clevis |
Port Type | BSPP |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Rod Diameter | 1 in |
Mounting Style Code | BC |
Piston No. | 1 |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
Rod End Thread | 3/4-16 |
Bumpers | Bumpers on Both Ends |
Seal Type | Lipseal |
Port Size | G 1/2 |
Bumper Thickness | 0.25 in |
Corrosion Resistant | Yes |
Mounting Style | MP2 |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Series | 4MA |
Cushions | Noncushioned |
End Type | Single Rod |
Magnetic Ring | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
