Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00BC4MADR14A07.00

4.00BC4MADR14A07.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116248343
  • 4MA Series Cylinder
  • 4 in Bore x 7 in Stroke
  • G1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.4.00BC4MADR14A07.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 7 in Stroke
  • G1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Pressure [Max] 250 psig
Rod End Thread 3/4-16
Piston No. 1
Filtration Requirement 40 micron
Cushions Noncushioned
Mounting Style MP2
Seal Material Nitrile
Temperature Range [Max] 165 °F
Cylinder Style Tie Rod, NFPA
Mounting Style Code BC
Port Type BSPP
Bumper Thickness 0.25 in
Port Size G 1/2
Seal Type Lipseal
Series 4MA
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Magnetic Ring Yes
Filter Media Filtered Air
Mounting Style Description Cap Detachable Clevis
Rod Diameter 1 in
Bumpers Bumpers on Both Ends
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Min] -10 °F
End Type Single Rod
Cylinder Bore Size 4 in
Rod End Style Male, Small
Rod Thread Type UNF
Lube Specification Non Lube Design
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison