
Parker Hannifin Corp.
4.00BC4MA2UV34AC15.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116247497


- 4MA Series Cylinder
- 4 in Bore x 15 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Rod Thread Type | UNF |
Corrosion Resistant | Yes |
Port Size | 1/2 |
Temperature Range [Min] | -10 °F |
Piston No. | 3 |
Rod Diameter | 1 3/8 in |
Rod End Thread | 1-14 |
Cylinder Bore Size | 4 in |
Piston Material | Aluminum |
Seal Material | Fluorocarbon |
Lube Specification | Non Lube Design |
Magnetic Ring | No |
Cylinder Style | Tie Rod, NFPA |
Mounting Style | MP2 |
Filter Media | Filtered Air |
Rod End Style | Male, Small |
Bumpers | w/o Bumpers |
Mounting Style Code | BC |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Temperature Range [Max] | 250 °F |
Series | 4MA |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cushions | Cushioned, Cap End |
Port Type | NPTF |
Mounting Style Description | Cap Detachable Clevis |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Weight | 0.0 LB |
