
Parker Hannifin Corp.
4.00BB4ML3U18A06.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #112061086


- 4ML Series Cylinder
- 4 in Bore x 6 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Cylinder Style | Tie Rod, NFPA |
Cushions | Noncushioned |
Piston Material | Aluminum |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Piston No. | 1 |
Port Type | NPTF |
Lube Specification | Non Lube Design |
Filter Media | Filtered Hydraulic Oil |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MP1 |
Rod End Thread | 7/8-14 |
Pressure [Max] | 400 psig |
End Type | Single Rod |
Port Size | 1/2 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Max] | 165 °F |
Magnetic Ring | Yes |
Mounting Style Description | Cap Fixed Clevis |
Rod Thread Type | UNF |
Rod End Style | Male, Intermediate |
Series | 4ML |
Rod Diameter | 1 in |
Seal Material | Nitrile |
Mounting Style Code | BB |
Corrosion Resistant | Yes |
Cylinder Bore Size | 4 in |
Seal Type | Lipseal |
Weight | 10.0 LB |
