Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00BB4MAU19A09.00

4.00BB4MAU19A09.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116247202
  • 4MA Series Cylinder
  • 4 in Bore x 9 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.4.00BB4MAU19A09.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 9 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Lube Specification Non Lube Design
Mounting Style MP1
Filtration Requirement 40 micron
Series 4MA
Cylinder Bore Size 4 in
Temperature Range [Min] -10 °F
Port Size 1/2
Temperature Range [Max] 165 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Code BB
Filter Media Filtered Air
Rod Thread Type UNF
Rod End Style Female, Short
Rod Diameter 1 in
Cylinder Style Tie Rod, NFPA
Cylinder Material Clear Anodized Aluminum Alloy
End Type Single Rod
Rod End Thread 3/4-16
Mounting Style Description Cap Fixed Clevis
Bumpers w/o Bumpers
Seal Type Lipseal
Pressure [Max] 250 psig
Port Type NPTF
Magnetic Ring Yes
Piston No. 1
Seal Material Nitrile
Cushions Noncushioned
Corrosion Resistant Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison