Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00BB4MA3U38A20.00

4.00BB4MA3U38A20.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116247259
  • 4MA Series Cylinder
  • 4 in Bore x 20 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.4.00BB4MA3U38A20.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 20 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
End Type Single Rod
Seal Material Nitrile
Magnetic Ring Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cushions Noncushioned
Filtration Requirement 40 micron
Port Size 1/2
Piston Material Aluminum
Piston No. 3
Temperature Range [Max] 165 °F
Bumpers w/o Bumpers
Rod Thread Type UNF
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Mounting Style MP1
Mounting Style Code BB
Port Type NPTF
Filter Media Filtered Air
Corrosion Resistant Yes
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Bore Size 4 in
Lube Specification Non Lube Design
Series 4MA
Mounting Style Description Cap Fixed Clevis
Seal Type Lipseal
Rod End Thread 1 1/4-12
Rod End Style Male, Intermediate
Rod Diameter 1 3/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison