
Parker Hannifin Corp.
4.00BB4MA3U38A16.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116247257


- 4MA Series Cylinder
- 4 in Bore x 16 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Magnetic Ring | Yes |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Cylinder Bore Size | 4 in |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Male, Intermediate |
Temperature Range [Max] | 165 °F |
Piston Material | Aluminum |
Series | 4MA |
Port Size | 1/2 |
Port Type | NPTF |
End Type | Single Rod |
Mounting Style Code | BB |
Rod Diameter | 1 3/8 in |
Cushions | Noncushioned |
Mounting Style Description | Cap Fixed Clevis |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Mounting Style | MP1 |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Temperature Range [Min] | -10 °F |
Piston No. | 3 |
Rod Thread Type | UNF |
Rod End Thread | 1 1/4-12 |
Seal Type | Lipseal |
Seal Material | Nitrile |
Weight | 0.0 LB |
