- Double Acting Compact Cylinder
- Aluminum
- 4" Bore x 1" Stroke
- Cap Pivot Eye Mounting
- Female Rod End, 1" Diameter w/ 3/4-16 Thread
features
- Low profile, compact design
- Rated for non-lube service
- Can be ordered in any practical stroke length without delivery penalty
| Action | Double Acting |
| Rod End Thread | 3/4-16 |
| Rod Diameter | 1 in |
| Mounting Style Description | Cap Pivot Eye |
| Rod End Style | Female |
| Material | Aluminum |
| Cylinder Bore Size | 4 in |
| Weight | 0.0 LB |

