Parker Hannifin Corp.
32F24C2199ACFPH05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104249185
- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 2" NPT
- Forged Brass Body
| Seal Material Code | 1 |
| Coil Termination Code | H |
| Valve Function | General Purpose |
| Coil Insulation Code | F |
| Coil Termination | DIN |
| Series | 24 |
| Series Code | 24 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Voltage Code | 05 |
| Coil Insulation | Standard (Class 155) |
| Connection Size Code | 32 |
| Function | 2-Way |
| Connection Type | NPT |
| Valve Type | Pressure Vessel w/Coil |
| Actuation Code | 4 |
| Current Design Code | A |
| Function Code | 2 |
| Seal Material | Buna-N |
| Solenoid Enclosure Code | P |
| Watt Rating | 11 W |
| Coil Current | AC |
| Flow Pattern Code | C |
| Connection Size | 2 |
| Orifice Size Code | 99 |
| Coil Wattage Code | C |
| Solenoid Enclosure | Epoxy Encapsulated |
| Body Material Code | 2 |
| Orifice Size | 1 35/64 in |
| Body Material | Forged Brass |
| Flow Pattern | Normally Closed |
| Actuation | Offset Diaphragm, Piloted |
| Weight | 6.0 LB |
