
Parker Hannifin Corp.
30CC04LN7C7FM0
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #117196624


- Skinner® G7
- 3-Way Normally Closed Solenoid Valve
- 1/4" NPT Connection
- 303 Stainless Steel w/ Manual Override
- 120/60 & 110/50
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
Seal Material | NBR |
Voltage Rating | 120/60, 110/50 |
Operating Pressure Differential [Min] | 0 psi |
Operating Pressure Differential [Max] | 160 psi |
Watt Rating | 10 W |
Coil Type | G7 |
Connection Size | 1/4 in NPT |
Exhaust Cv Flow | 0.17 |
Body Material | 303 Stainless Steel w/ Manual Override |
Orifice Size | 3/32 in |
Voltage Type | AC Voltage |
Weight | 1.25 LB |
