Parker Hannifin Corp.
30CC04LN7C7BM0
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #117196625
- Skinner® G7
- 3-Way Normally Closed Solenoid Valve
- 1/4" NPT Connection
- 303 Stainless Steel w/ Manual Override
- 24 VDC
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Coil Type | G7 |
| Connection Size | 1/4 in NPT |
| Seal Material | NBR |
| Orifice Size | 3/32 in |
| Exhaust Cv Flow | 0.17 |
| Voltage Rating | 24 VDC |
| Body Material | 303 Stainless Steel w/ Manual Override |
| Watt Rating | 10 W |
| Operating Pressure Differential [Min] | 0 psi |
| Voltage Type | DC Voltage |
| Operating Pressure Differential [Max] | 160 psi |
| Weight | 1.25 LB |
