Parker Hannifin Corp.
30CC04EN7C7B
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #115442671
- Skinner® G7
- 3-Way Normally Closed Solenoid Valve
- 1/4" NPT Connection
- 303 Stainless Steel
- 24 VDC
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Exhaust Cv Flow | 0.05 |
| Body Material | 303 Stainless Steel |
| Seal Material | NBR |
| Coil Type | G7 |
| Voltage Type | DC Voltage |
| Orifice Size | 3/64 in |
| Connection Size | 1/4 in NPT |
| Operating Pressure Differential [Min] | 0 psi |
| Watt Rating | 10 W |
| Operating Pressure Differential [Max] | 440 psi |
| Voltage Rating | 24 VDC |
| Weight | 0.0 LB |
