
Parker Hannifin Corp.
3.25TEF4MADU39A32.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116262503


- 4MA Series Cylinder
- 3 1/4 in Bore x 32 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Pressure [Max] | 250 psig |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Rod End Thread | 1-14 |
Filter Media | Filtered Air |
Magnetic Ring | Yes |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
End Type | Single Rod |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Style | Female, Short |
Port Type | NPTF |
Mounting Style Code | TEF |
Rod Diameter | 1 3/8 in |
Mounting Style Description | Sleeve Nut w/Side Tap |
Seal Material | Nitrile |
Mounting Style | MS4 - MX5 |
Bumpers | Bumpers on Both Ends |
Cylinder Bore Size | 3.25 in |
Rod Thread Type | UNF |
Bumper Thickness | 0.25 in |
Cushions | Noncushioned |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
Weight | 0.0 LB |
