
Parker Hannifin Corp.
3.25TD4MA3U38A82.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116262553


- 4MA Series Cylinder
- 3 1/4 in Bore x 82 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Both Ends Mount
Piston Material | Aluminum |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Port Size | 1/2 |
Rod End Thread | 1 1/4-12 |
Temperature Range [Min] | -10 °F |
Rod Diameter | 1 3/8 in |
Temperature Range [Max] | 165 °F |
Mounting Style Description | Tie Rods Extended Both Ends |
Bumpers | w/o Bumpers |
Cylinder Bore Size | 3.25 in |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Rod End Style | Male, Intermediate |
Mounting Style | MX1 |
Filtration Requirement | 40 micron |
Cushions | Noncushioned |
Port Type | NPTF |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Piston No. | 3 |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Code | TD |
Rod Thread Type | UNF |
Magnetic Ring | Yes |
Weight | 0.0 LB |
