
Parker Hannifin Corp.
3.25T4ML3TV14A90.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116261578


- 4ML Series Cylinder
- 3 1/4 in Bore x 90 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Cylinder Bore Size | 3.25 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | SAE |
Cylinder Style | Tie Rod, NFPA |
Cushions | Noncushioned |
Rod End Thread | 3/4-16 |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Mounting Style Description | No Mount |
Magnetic Ring | Yes |
Piston Material | Aluminum |
Pressure [Max] | 400 psig |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Hydraulic Oil |
Seal Material | Fluorocarbon |
Temperature Range [Max] | 250 °F |
End Type | Single Rod |
Rod Diameter | 1 in |
Filtration Requirement | 40 micron |
Mounting Style Code | T |
Rod End Style | Male, Small |
Mounting Style | MX0 |
Series | 4ML |
Piston No. | 1 |
Port Size | 10 |
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Weight | 0.0 LB |
