
Parker Hannifin Corp.
3.25J4MA3UE155KA02.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116261410


- 4MA Series Cylinder
- 3 1/4 in Bore x 2 1/4 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Mounting Style Description | Head Rectangular Flange |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Mounting Style Code | J |
Port Type | NPTF |
Rod Material | Stainless Steel |
Mounting Style | MF1 |
Cushions | Noncushioned |
Cylinder Bore Size | 3.25 in |
Piston No. | 1 |
Series | 4MA |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Filter Media | Filtered Air |
Rod Diameter | 1 in |
Magnetic Ring | Yes |
Temperature Range [Min] | -10 °F |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Port Size | 1/2 |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 250 °F |
Weight | 0.0 LB |
