Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25J4MA2U38A20.00

3.25J4MA2U38A20.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #103656987
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 20 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.3.25J4MA2U38A20.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 20 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Piston Material Aluminum
Rod Diameter 1 3/8 in
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Description Head Rectangular Flange
Filter Media Filtered Air
Rod Thread Type UNF
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Rod Material Case Hardened Chrome-Plated Carbon Steel
Port Type NPTF
Mounting Style Code J
Lube Specification Non Lube Design
Filtration Requirement 40 micron
Cushions Noncushioned
Temperature Range [Max] 165 °F
Rod End Style Male, Intermediate
Seal Type Lipseal
Seal Material Nitrile
Mounting Style MF1
Magnetic Ring No
Series 4MA
End Type Single Rod
Port Size 1/2
Cylinder Bore Size 3.25 in
Piston No. 3
Cylinder Style Tie Rod, NFPA
Rod End Thread 1 1/4-12
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison