Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25F4MAU14A10.00

3.25F4MAU14A10.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116261909
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 10 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.3.25F4MAU14A10.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 10 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Port Type NPTF
Lube Specification Non Lube Design
Filter Media Filtered Air
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Series 4MA
Mounting Style MS4
Rod End Style Male, Small
Mounting Style Description Side Tap
End Type Single Rod
Cylinder Bore Size 3.25 in
Rod End Thread 3/4-16
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Bumpers w/o Bumpers
Mounting Style Code F
Port Size 1/2
Filtration Requirement 40 micron
Magnetic Ring Yes
Piston No. 1
Cushions Noncushioned
Rod Diameter 1 in
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Max] 165 °F
Temperature Range [Min] -10 °F
Seal Material Nitrile
Corrosion Resistant Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison