
Parker Hannifin Corp.
3.25DB4MA3T355AC13.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116196979


- 4MA Series Cylinder
- 3 1/4 in Bore x 13 1/2 in Stroke
- 10 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Trunnion Mount
Mounting Style Description | Cap Trunnion |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
End Type | Single Rod |
Cylinder Bore Size | 3.25 in |
Rod Thread Type | UNF |
Piston No. | 3 |
Lube Specification | Non Lube Design |
Pressure [Max] | 250 psig |
Bumpers | w/o Bumpers |
Seal Material | Nitrile |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Mounting Style Code | DB |
Port Size | 10 |
Cushions | Cushioned, Cap End |
Temperature Range [Max] | 165 °F |
Port Type | SAE |
Cylinder Style | Tie Rod, NFPA |
Mounting Style | MT2 |
Temperature Range [Min] | -10 °F |
Seal Type | Lipseal |
Rod Diameter | 1 3/8 in |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
