Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CTC4MA3U14AC18.00

3.25CTC4MA3U14AC18.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116197439
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 18 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Cap End Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CTC4MA3U14AC18.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 18 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Cap End Mount
Rod End Thread 3/4-16
Cushions Cushioned, Both Ends
Port Type NPTF
Mounting Style MX2
Cylinder Material Clear Anodized Aluminum Alloy
Filter Media Filtered Air
Series 4MA
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
Temperature Range [Max] 165 °F
Mounting Style Code TC
Lube Specification Non Lube Design
Magnetic Ring Yes
End Type Single Rod
Port Size 1/2
Seal Material Nitrile
Rod Diameter 1 in
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Description Tie Rods Extended Cap End
Cylinder Bore Size 3.25 in
Seal Type Lipseal
Rod End Style Male, Small
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Piston No. 1
Filtration Requirement 40 micron
Piston Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison