
Parker Hannifin Corp.
3.25CTB4MA2U16A02.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116197382


- 4MA Series Cylinder
- 3 1/4 in Bore x 2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Magnetic Ring | No |
Piston Material | Aluminum |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Seal Material | Nitrile |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Piston No. | 1 |
Bumpers | w/o Bumpers |
Cushions | Cushioned, Head End |
Seal Type | Lipseal |
Mounting Style Code | TB |
Port Size | 1/2 |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 3.25 in |
Series | 4MA |
Corrosion Resistant | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Rod End Style | Male, Full |
Mounting Style | MX3 |
Rod Thread Type | UNF |
Mounting Style Description | Tie Rods Extended Head End |
Lube Specification | Non Lube Design |
Weight | 0.0 LB |
