
Parker Hannifin Corp.
3.25CJ4MAU18AC38.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116197246


- 4MA Series Cylinder
- 3 1/4 in Bore x 38 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
Mounting Style Code | J |
Rod Diameter | 1 in |
Rod End Style | Male, Intermediate |
Mounting Style | MF1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 1 |
Bumpers | w/o Bumpers |
Port Type | NPTF |
Pressure [Max] | 250 psig |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Series | 4MA |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Seal Material | Nitrile |
Port Size | 1/2 |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Cushions | Cushioned, Both Ends |
Magnetic Ring | Yes |
Mounting Style Description | Head Rectangular Flange |
Rod End Thread | 7/8-14 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 3.25 in |
Rod Thread Type | UNF |
Weight | 0.0 LB |
