Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CJ4MAU14AC07.00

3.25CJ4MAU14AC07.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116197222
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 7 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CJ4MAU14AC07.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 7 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Mounting Style MF1
Cushions Cushioned, Both Ends
Pressure [Max] 250 psig
Filter Media Filtered Air
Rod End Thread 3/4-16
Lube Specification Non Lube Design
Port Type NPTF
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Style Tie Rod, NFPA
Rod Thread Type UNF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filtration Requirement 40 micron
Corrosion Resistant Yes
End Type Single Rod
Temperature Range [Min] -10 °F
Magnetic Ring Yes
Rod End Style Male, Small
Mounting Style Description Head Rectangular Flange
Seal Material Nitrile
Rod Diameter 1 in
Series 4MA
Port Size 1/2
Piston No. 1
Temperature Range [Max] 165 °F
Bumpers w/o Bumpers
Mounting Style Code J
Cylinder Bore Size 3.25 in
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison