
Parker Hannifin Corp.
3.25CJ4MAR14AC27.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116197208


- 4MA Series Cylinder
- 3 1/4 in Bore x 27 1/2 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Thread | 3/4-16 |
Bumper Thickness | 0.25 in |
Piston No. | 1 |
Series | 4MA |
Port Size | G 1/2 |
End Type | Single Rod |
Cylinder Bore Size | 3.25 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cushions | Cushioned, Both Ends |
Temperature Range [Max] | 165 °F |
Seal Type | Lipseal |
Rod End Style | Male, Small |
Mounting Style | MF1 |
Mounting Style Code | J |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
Rod Diameter | 1 in |
Port Type | BSPP |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | UNF |
Bumpers | Bumper on Cap End |
Lube Specification | Non Lube Design |
Magnetic Ring | Yes |
Mounting Style Description | Head Rectangular Flange |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
