
Parker Hannifin Corp.
3.25CH4MAU18TAC60.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116196161


- 4MA Series Cylinder
- 3 1/4 in Bore x 60 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Pressure [Max] | 250 psig |
Magnetic Ring | Yes |
Port Size | 1/2 |
Rod Material | Stainless Steel |
Filtration Requirement | 40 micron |
Mounting Style Description | Cap Rectangular Flange |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Thread | 7/8-14 |
Port Type | NPTF |
Corrosion Resistant | Yes |
Mounting Style | MF2 |
Rod Diameter | 1 in |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Cylinder Bore Size | 3.25 in |
Lube Specification | Non Lube Design |
Mounting Style Code | H |
Cushions | Cushioned, Both Ends |
Bumpers | w/o Bumpers |
Piston No. | 1 |
Rod End Style | Male, Intermediate |
Series | 4MA |
Seal Material | Nitrile |
Weight | 0.0 LB |
