
Parker Hannifin Corp.
3.25CG4MA3U34AC11.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116196747


- 4MA Series Cylinder
- 3 1/4 in Bore x 11 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Lug Mount
Rod End Thread | 1-14 |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Side End Lug |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Pressure [Max] | 250 psig |
Rod Thread Type | UNF |
Rod Diameter | 1 3/8 in |
Filter Media | Filtered Air |
End Type | Single Rod |
Port Size | 1/2 |
Temperature Range [Min] | -10 °F |
Mounting Style | MS7 |
Cylinder Bore Size | 3.25 in |
Rod End Style | Male, Small |
Filtration Requirement | 40 micron |
Piston No. | 3 |
Series | 4MA |
Port Type | NPTF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | Yes |
Cushions | Cushioned, Both Ends |
Temperature Range [Max] | 165 °F |
Seal Type | Lipseal |
Mounting Style Code | G |
Weight | 0.0 LB |
