
Parker Hannifin Corp.
3.25CF4MA3U14AC20.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116196479


- 4MA Series Cylinder
- 3 1/4 in Bore x 20 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
Rod Diameter | 1 in |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Max] | 165 °F |
Rod Thread Type | UNF |
End Type | Single Rod |
Piston No. | 1 |
Mounting Style Code | F |
Port Type | NPTF |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
Piston Material | Aluminum |
Mounting Style | MS4 |
Temperature Range [Min] | -10 °F |
Seal Material | Nitrile |
Mounting Style Description | Side Tap |
Bumpers | w/o Bumpers |
Port Size | 1/2 |
Magnetic Ring | Yes |
Rod End Thread | 3/4-16 |
Cushions | Cushioned, Both Ends |
Rod End Style | Male, Small |
Pressure [Max] | 250 psig |
Series | 4MA |
Cylinder Bore Size | 3.25 in |
Filter Media | Filtered Air |
Weight | 0.0 LB |
