
Parker Hannifin Corp.
3.25CD4MA3UV18AC12.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116226217


- 4MA Series Cylinder
- 3 1/4 in Bore x 12 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Rod Diameter | 1 in |
Seal Material | Fluorocarbon |
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Cushions | Cushioned, Both Ends |
Temperature Range [Max] | 250 °F |
Corrosion Resistant | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MT1 |
Piston Material | Aluminum |
Port Size | 1/2 |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Rod End Style | Male, Intermediate |
Rod End Thread | 7/8-14 |
Cylinder Style | Tie Rod, NFPA |
Piston No. | 1 |
Mounting Style Code | D |
Series | 4MA |
Lube Specification | Non Lube Design |
Filter Media | Filtered Air |
Mounting Style Description | Head Trunnion |
Cylinder Bore Size | 3.25 in |
Port Type | NPTF |
Temperature Range [Min] | -10 °F |
Magnetic Ring | Yes |
Rod Thread Type | UNF |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 250 psig |
Weight | 0.0 LB |
