Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CD4MA3U14AC02.00

3.25CD4MA3U14AC02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #112396509
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CD4MA3U14AC02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
Temperature Range [Min] -10 °F
Cylinder Style Tie Rod, NFPA
Piston No. 1
Filtration Requirement 40 micron
Seal Type Lipseal
Cylinder Material Clear Anodized Aluminum Alloy
End Type Single Rod
Port Size 1/2
Pressure [Max] 250 psig
Series 4MA
Port Type NPTF
Mounting Style Description Head Trunnion
Cylinder Bore Size 3.25 in
Rod End Thread 3/4-16
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Code D
Piston Material Aluminum
Mounting Style MT1
Bumpers w/o Bumpers
Magnetic Ring Yes
Corrosion Resistant Yes
Seal Material Nitrile
Filter Media Filtered Air
Lube Specification Non Lube Design
Temperature Range [Max] 165 °F
Cushions Cushioned, Both Ends
Rod End Style Male, Small
Rod Diameter 1 in
Rod Thread Type UNF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison