Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CBC4MA3U14AC09.00

3.25CBC4MA3U14AC09.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225532
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 9 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CBC4MA3U14AC09.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 9 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Rod End Style Male, Small
Filtration Requirement 40 micron
Cushions Cushioned, Both Ends
Lube Specification Non Lube Design
Port Size 1/2
Magnetic Ring Yes
Seal Material Nitrile
Bumpers w/o Bumpers
Mounting Style Code BC
Piston Material Aluminum
Seal Type Lipseal
Mounting Style Description Cap Detachable Clevis
Filter Media Filtered Air
Mounting Style MP2
End Type Single Rod
Pressure [Max] 250 psig
Rod Diameter 1 in
Cylinder Material Clear Anodized Aluminum Alloy
Temperature Range [Min] -10 °F
Series 4MA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Thread Type UNF
Cylinder Bore Size 3.25 in
Piston No. 1
Cylinder Style Tie Rod, NFPA
Rod End Thread 3/4-16
Port Type NPTF
Corrosion Resistant Yes
Temperature Range [Max] 165 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison