
Parker Hannifin Corp.
3.25CBC4MA3T34AC10.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225295


- 4MA Series Cylinder
- 3 1/4 in Bore x 10 in Stroke
- 10 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Piston Material | Aluminum |
Mounting Style | MP2 |
Cylinder Bore Size | 3.25 in |
End Type | Single Rod |
Rod Thread Type | UNF |
Rod End Style | Male, Small |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Bumpers | w/o Bumpers |
Port Size | 10 |
Piston No. | 3 |
Filter Media | Filtered Air |
Mounting Style Description | Cap Detachable Clevis |
Port Type | SAE |
Cushions | Cushioned, Both Ends |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 1-14 |
Corrosion Resistant | Yes |
Rod Diameter | 1 3/8 in |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Seal Type | Lipseal |
Mounting Style Code | BC |
Weight | 0.0 LB |
