Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CBC4MA2U14AC03.50

3.25CBC4MA2U14AC03.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #113051507
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 3 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CBC4MA2U14AC03.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 3 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Temperature Range [Min] -10 °F
Series 4MA
Seal Type Lipseal
Pressure [Max] 250 psig
Seal Material Nitrile
Cylinder Bore Size 3.25 in
Lube Specification Non Lube Design
Temperature Range [Max] 165 °F
End Type Single Rod
Port Type NPTF
Piston No. 1
Magnetic Ring No
Mounting Style Code BC
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Thread Type UNF
Filtration Requirement 40 micron
Cylinder Material Clear Anodized Aluminum Alloy
Bumpers w/o Bumpers
Corrosion Resistant Yes
Filter Media Filtered Air
Mounting Style MP2
Rod Diameter 1 in
Rod End Thread 3/4-16
Cushions Cushioned, Both Ends
Rod End Style Male, Small
Piston Material Aluminum
Mounting Style Description Cap Detachable Clevis
Port Size 1/2
Cylinder Style Tie Rod, NFPA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison