Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CBB4MA3U38AC08.00

3.25CBB4MA3U38AC08.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #111476155
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 8 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CBB4MA3U38AC08.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 8 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Cylinder Bore Size 3.25 in
Piston No. 3
Temperature Range [Max] 165 °F
Cylinder Style Tie Rod, NFPA
Mounting Style Code BB
Mounting Style MP1
Series 4MA
Filter Media Filtered Air
Bumpers w/o Bumpers
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Piston Material Aluminum
Pressure [Max] 250 psig
Rod Thread Type UNF
Seal Material Nitrile
Magnetic Ring Yes
Rod End Thread 1 1/4-12
Corrosion Resistant Yes
Lube Specification Non Lube Design
Rod End Style Male, Intermediate
Port Size 1/2
Mounting Style Description Cap Fixed Clevis
Seal Type Lipseal
Port Type NPTF
End Type Single Rod
Cushions Cushioned, Both Ends
Temperature Range [Min] -10 °F
Rod Diameter 1 3/8 in
Filtration Requirement 40 micron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison