Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CBB4MA3U34AC44.00

3.25CBB4MA3U34AC44.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225933
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 44 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CBB4MA3U34AC44.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 44 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
End Type Single Rod
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Port Type NPTF
Rod End Style Male, Small
Bumpers w/o Bumpers
Mounting Style MP1
Rod End Thread 1-14
Pressure [Max] 250 psig
Filtration Requirement 40 micron
Rod Diameter 1 3/8 in
Series 4MA
Lube Specification Non Lube Design
Port Size 1/2
Magnetic Ring Yes
Piston No. 3
Filter Media Filtered Air
Seal Material Nitrile
Cushions Cushioned, Both Ends
Temperature Range [Max] 165 °F
Mounting Style Code BB
Cylinder Bore Size 3.25 in
Corrosion Resistant Yes
Mounting Style Description Cap Fixed Clevis
Seal Type Lipseal
Rod Thread Type UNF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Material Clear Anodized Aluminum Alloy
Piston Material Aluminum
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison