Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CBB4MA3U14AC02.50

3.25CBB4MA3U14AC02.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225618
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CBB4MA3U14AC02.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 2 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Cylinder Style Tie Rod, NFPA
Series 4MA
Cushions Cushioned, Both Ends
Rod Thread Type UNF
Magnetic Ring Yes
Rod Diameter 1 in
Corrosion Resistant Yes
Temperature Range [Min] -10 °F
Seal Type Lipseal
Temperature Range [Max] 165 °F
Rod End Style Male, Small
Mounting Style Code BB
Filter Media Filtered Air
Seal Material Nitrile
Mounting Style MP1
End Type Single Rod
Lube Specification Non Lube Design
Piston No. 1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Piston Material Aluminum
Mounting Style Description Cap Fixed Clevis
Cylinder Material Clear Anodized Aluminum Alloy
Bumpers w/o Bumpers
Pressure [Max] 250 psig
Cylinder Bore Size 3.25 in
Port Type NPTF
Filtration Requirement 40 micron
Port Size 1/2
Rod End Thread 3/4-16
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison