Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25CBB4MA1U14AC04.00

3.25CBB4MA1U14AC04.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225730
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.3.25CBB4MA1U14AC04.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Seal Type Lipseal
Bumpers w/o Bumpers
Cylinder Style Tie Rod, NFPA
Magnetic Ring No
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Cushions Cushioned, Both Ends
Mounting Style Code BB
Rod End Style Male, Small
Cylinder Material Clear Anodized Aluminum Alloy
Filter Media Filtered Air
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Min] -10 °F
Cylinder Bore Size 3.25 in
Corrosion Resistant Yes
Piston No. 1
Rod End Thread 3/4-16
End Type Single Rod
Temperature Range [Max] 165 °F
Mounting Style MP1
Lube Specification Non Lube Design
Seal Material Nitrile
Port Size 1/2
Series 4MA
Rod Thread Type UNF
Rod Diameter 1 in
Port Type NPTF
Mounting Style Description Cap Fixed Clevis
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison