
Parker Hannifin Corp.
3.25CB4MA1U18A05.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116268388


- 4MA Series Cylinder
- 3 1/4 in Bore x 5 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Temperature Range [Max] | 165 °F |
Series | 4MA |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
End Type | Single Rod |
Filter Media | Filtered Air |
Mounting Style | MS1 |
Cylinder Bore Size | 3.25 in |
Pressure [Max] | 250 psig |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Piston No. | 1 |
Rod Diameter | 1 in |
Rod End Thread | 7/8-14 |
Rod Thread Type | UNF |
Port Type | NPTF |
Mounting Style Description | Side End Angle |
Cushions | Noncushioned |
Port Size | 1/2 |
Seal Material | Nitrile |
Magnetic Ring | No |
Mounting Style Code | CB |
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Male, Intermediate |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
