Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25C4MA2U14A12.00

3.25C4MA2U14A12.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116268268
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 12 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.3.25C4MA2U14A12.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 12 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Rod Diameter 1 in
Cylinder Style Tie Rod, NFPA
Rod Thread Type UNF
Magnetic Ring No
Rod End Style Male, Small
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Bore Size 3.25 in
Piston No. 1
Pressure [Max] 250 psig
Port Size 1/2
Mounting Style Code C
Lube Specification Non Lube Design
Mounting Style Description Side Lug
Temperature Range [Min] -10 °F
Filtration Requirement 40 micron
Seal Type Lipseal
Cushions Noncushioned
Port Type NPTF
Series 4MA
Temperature Range [Max] 165 °F
Corrosion Resistant Yes
Mounting Style MS2
Bumpers w/o Bumpers
End Type Single Rod
Seal Material Nitrile
Filter Media Filtered Air
Rod End Thread 3/4-16
Piston Material Aluminum
Cylinder Material Clear Anodized Aluminum Alloy
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison