
Parker Hannifin Corp.
3.25BE4MA2U38A23.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116268376


- 4MA Series Cylinder
- 3 1/4 in Bore x 23 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Temperature Range [Min] | -10 °F |
Cushions | Noncushioned |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Series | 4MA |
Magnetic Ring | No |
Rod Thread Type | UNF |
End Type | Single Rod |
Mounting Style Description | Cap Detachable Eye |
Rod End Style | Male, Intermediate |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Size | 1/2 |
Bumpers | w/o Bumpers |
Mounting Style Code | BE |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
Seal Material | Nitrile |
Cylinder Bore Size | 3.25 in |
Filtration Requirement | 40 micron |
Corrosion Resistant | Yes |
Rod End Thread | 1 1/4-12 |
Port Type | NPTF |
Cylinder Style | Tie Rod, NFPA |
Mounting Style | MP4 |
Rod Diameter | 1 3/8 in |
Piston Material | Aluminum |
Weight | 0.0 LB |
