
Parker Hannifin Corp.
3.25BC4ML2T18A12.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116268329


- 4ML Series Cylinder
- 3 1/4 in Bore x 12 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Lube Specification | Non Lube Design |
Piston No. | 1 |
Rod Diameter | 1 in |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Cylinder Bore Size | 3.25 in |
Bumpers | w/o Bumpers |
Seal Material | Nitrile |
Mounting Style Code | BC |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MP2 |
Seal Type | Lipseal |
Rod End Style | Male, Intermediate |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Corrosion Resistant | Yes |
Port Type | SAE |
Rod Thread Type | UNF |
Magnetic Ring | No |
Mounting Style Description | Cap Detachable Clevis |
Port Size | 10 |
Filter Media | Filtered Hydraulic Oil |
Pressure [Max] | 400 psig |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Rod End Thread | 7/8-14 |
Filtration Requirement | 40 micron |
Series | 4ML |
Weight | 0.0 LB |
