
- 4MA Series Cylinder
- 3 1/4 in Bore x 4 in Stroke
- Rc1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Port Size | Rc1/2 |
Rod Diameter | 1 in |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 3.25 in |
Cushions | Noncushioned |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Thread Type | UNF |
Bumpers | Bumpers on Both Ends |
Magnetic Ring | No |
Filter Media | Filtered Air |
Rod End Thread | 3/4-16 |
Mounting Style Code | BC |
Temperature Range [Max] | 165 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Piston No. | 1 |
Seal Material | Nitrile |
Mounting Style | MP2 |
Seal Type | Lipseal |
Rod End Style | Male, Small |
Temperature Range [Min] | -10 °F |
Lube Specification | Non Lube Design |
Mounting Style Description | Cap Detachable Clevis |
Bumper Thickness | 0.25 in |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
End Type | Single Rod |
Port Type | BSPT |
Weight | 0.0 LB |
