Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25BC4MA2U34A24.63

3.25BC4MA2U34A24.63

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116268866
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 24.63 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.3.25BC4MA2U34A24.63
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 24.63 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Cylinder Style Tie Rod, NFPA
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Style Male, Small
Rod Thread Type UNF
Cylinder Bore Size 3.25 in
Mounting Style MP2
Port Type NPTF
Piston No. 3
Rod Diameter 1 3/8 in
Cushions Noncushioned
Lube Specification Non Lube Design
End Type Single Rod
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Mounting Style Description Cap Detachable Clevis
Rod End Thread 1-14
Pressure [Max] 250 psig
Port Size 1/2
Series 4MA
Filter Media Filtered Air
Filtration Requirement 40 micron
Corrosion Resistant Yes
Seal Type Lipseal
Piston Material Aluminum
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Code BC
Seal Material Nitrile
Temperature Range [Min] -10 °F
Magnetic Ring No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison