Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25BC4MA2U18A01.00

3.25BC4MA2U18A01.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116268633
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 1 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.3.25BC4MA2U18A01.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 3 1/4 in Bore x 1 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Corrosion Resistant Yes
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Style Tie Rod, NFPA
End Type Single Rod
Filtration Requirement 40 micron
Rod End Thread 7/8-14
Filter Media Filtered Air
Piston No. 1
Bumpers w/o Bumpers
Rod Thread Type UNF
Rod Diameter 1 in
Mounting Style Description Cap Detachable Clevis
Temperature Range [Max] 165 °F
Magnetic Ring No
Pressure [Max] 250 psig
Lube Specification Non Lube Design
Port Type NPTF
Mounting Style MP2
Seal Type Lipseal
Port Size 1/2
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Material Nitrile
Temperature Range [Min] -10 °F
Piston Material Aluminum
Rod End Style Male, Intermediate
Mounting Style Code BC
Series 4MA
Cylinder Bore Size 3.25 in
Cushions Noncushioned
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison